Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3774244

MPN #: AAADA-177-12-00

Professional Plastics ESD Coated Cast Acrylic Sheet, 1/8" Thick x 12"W x 24"L, Clear - Pkg Qty 16

Product Description
AC-300™ Acrylic is a plastic sheet product that controls static electricity in many applications, including windows, doors, machine covers and enclosures, and fabricated desiccators and cabinets. It is a premium quality acrylic sheet coated with SciCron Technologies clear, C-300™ static dissipative coating which prevents charge generation on the sheet surfaces. This controls particulate attraction and prevents electrostatic discharge (ESD) events completely independent of humidity. AC-300™ Acrylic fabricates simply, is light in weight and is available in large sheet sizes. It has excellent optical properties, chemical resistance, surface hardness and mar resistance.
PRICE
$1,919.20  Sold in packages of 16 / $119.95 ea

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width12 in
Thickness1/8 in
Tensile Strength16500
Density0.043 lbs / cu. in. lbs/ft³

Product Details

ColorClear
MaterialAcrylic
Package Quantity1
HardnessShore D3
Manufacturers Part NumberAAADA-177-12-00
Backing TypePaper
ShapeSheet
BrandProfessional Plastics