Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MFG Tray

Model # :WBB614294

MPN #: 9211005167

MFG Tray Molded Fiberglass Fibrestat ESD Nesting Box, 6-1/8"L x 4-7/8"W x 2-1/8"H, Black

Product Description
ESD Nesting Box, Top Overall Dimensions 6-1/8"L x 4-7/8"W x 2-1/8H

ESD-safe nesting boxes combine impressive strength, durability, and ease of handling with complete electrostatic discharge protection for sensitive parts. ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. And these boxes possess superior physical properties over thermoplastic and corrugated products. Nesting design saves valuable floor and bench space and facilitates the movement of boxes to work areas. Optional Lids ensure complete product protection from dust and contamination, and enable boxes to be stacked.
Fibrestat nesting boxes may be consistently used in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, solvents, greases, and mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Composite construction ensures high load-carrying capacity and dimensional stability.

PRICE
$14.50

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/8 in
Width4-7/8 in
Height2-1/8 in
Size (L x W x H)6-1/8 x 4-7/8 x 2-1/8 in
Inside Length5-1/2 in
Inside Width4-1/4 in
Inside Height2 in
Inside Bottom Length5-1/2 in
Inside Bottom Width4-1/4 in

Product Details

Assembly RequiredNo
TypeESD Tray
ColorBlack
LidNo
MaterialFiberglass
Package Quantity1
Manufacturers Part Number9211005167
Stack and/or NestNest
BrandMFG Tray

Warranty

Warranty6 mo