Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MFG Tray

Model # :WBB005310

MPN #: 8084005167

MFG Tray Molded Fiberglass Fibrestat ESD Stacking Tote, 23-3/8"L x 12"W x 4-3/8"H, Black

Product Description
Molded Fiber Glass Tray 8084005167 ESD Stacking Box, Top Overall 23-3/8"L x 12"W x 4-3/8"H

ESD-safe stacking containers provide optimal product protection with exceptional weight-carrying capability and possess superior physical properties over thermoplastic and corrugated products. They will not bend or sag under heavy loads and can be readily integrated into automated applications.ESD-safe conductive products have a surface resistivity of less than 105 to 106 ohms. Fibrestat products meet or exceed ANSI/ESD S20.20 standard for ESD protection. ESD stacking containers ensure optimum space utilization during assembly operations and may be used to form mobile work stations.
Fiberstat stacking containers ensure complete protection from electrostatic discharge for the life of the product. They may be used consistently in temperatures ranging from -60°to 250°F (-51°to 121°C) and are resistant to cutting oils, greases, solvents, mild acids and alkaline solutions within a pH rating of 3.0 - 10.0. Stacking containers are easily cleaned in hot water or steam with standard detergents. Optional Lids are available for certain models.

PRICE
$59.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-3/8 in
Width12 in
Height4-3/8 in
Size (L x W x H)23-3/8 x 12 x 4-3/8 in
Inside Length21 in
Inside Width11 in
Inside Height4-1/4 in
Inside Bottom Length21 in
Inside Bottom Width11 in

Product Details

Assembly RequiredNo
TypeESD Tray
ColorBlack
LidNo
MaterialFiberglass
Package Quantity1
Manufacturers Part Number8084005167
Stack and/or NestStack
BrandMFG Tray

Warranty

Warranty6 mo