Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB2221044

MPN #: LLR87272

Lorell® 36" Oval Conference Table - Mahogany - Essentials Series

Product Description
Lorell® Essentials 36" Oval Conference Table - Mahogany

Oval Top - Slab Base - 36" Table Top Length x 72" Table Top Width x 1.25" Table Top Thickness - 29.50" Height - Assembly Required - Mahogany

Features:

  • Perfect for your conference room
  • High-quality laminate wood construction
  • Part of the Essentials Series
  • Slab base design


PRICE
$349.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height29-1/2 in
Weight108 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyMahogany
Top Color FamilyMahogany
DescriptionOval Conference Table
Frame MaterialLaminate
Leg TypeSlab Base
Manufacturers Part NumberLLR87272
ShapeOval
Top MaterialLaminate
BrandLorell

Warranty

Warranty5 yr