Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB2221045

MPN #: LLR87373

Lorell® 72" Oval Conference Table - Cherry - Essentials Series

Product Description
Lorell® Essentials 72" Oval Conference Table - Cherry

Oval Top - 72" Table Top Length x 70.88" Table Top Width x 35.38" Table Top Depth x 1.25" Table Top Thickness - 29.50" Height Width - Assembly Required - Cherry, Laminated

Features:

  • Perfect for your conference room
  • High-quality laminate wood construction
  • Part of the Essentials Series
  • Sturdy top


PRICE
$349.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width36 in
Height29-1/2 in
Weight108 lbs

Product Details

Assembly RequiredYes
Frame Color FamilyCherry
Top Color FamilyCherry
DescriptionConference Table
Frame MaterialLaminate
Leg TypeSlab Base
Manufacturers Part NumberLLR87373
ShapeOval
Top MaterialLaminate
BrandLorell

Warranty

Warranty5 yr