Lorell® Hutch for 35" Lateral File Cabinet - 35.5" x 14.8" x 36" - Cherry - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Essentials Series Cherry Laminate Hutch, 35.5" x 14.8" x 36"
Hutch with three doors is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Hutch easily attaches onto 35" wide lateral files in this collection.
View the Essentials collection here.
Hutch with three doors is part of Lorell® Essentials Series Laminate Furniture with high-quality laminate construction and metal-to-metal, cam-lock connections. Hutch easily attaches onto 35" wide lateral files in this collection.
View the Essentials collection here.
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35-1/2 in |
| Depth | 14-4/5 in |
| Height | 36 in |
| Weight | 87-1/10 lbs |
Product Details
| Type | Hutch |
| Frame Color Family | Cherry |
| Color | Cherry |
| Top Color Family | Cherry |
| Number of Shelves | 2 |
| Description | Cherry Laminate Hutch |
| Frame Material | Laminate |
| Manufacturers Part Number | 69613 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |