Offices To Go™ - Tackboard for 71" Hutch, Black Fabric
Write a Review
|
Questions & Answers (0)
Product Description
Offices To Go™ - Tackboard Black Fabric for 71" Hutch, Black Fabric
Offices to Go Tackboard Black Fabric for 71" Hutch, Black Fabric. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
Offices to Go Tackboard Black Fabric for 71" Hutch, Black Fabric. Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 17-1/4 in |
| Height | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Tack Board |
| Frame Color Family | Black |
| Color | Black |
| Top Color Family | Black |
| Description | Tack Board |
| Package Quantity | 1 |
| Manufacturers Part Number | SL71TB |
| Collection | Offices To Go |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |