Lorell® Storage Cabinet - 22" x 35.5" x 29.5" - Cherry - Essentials Series
Write a Review
|
Questions & Answers (0)
Product Description
Lorell® Essentials Series Cherry Laminate Storage Cabinet, 22" x 35.5" x 29.5"
Two-door storage cabinet is with Lorell® Essentials Series Laminate Furniture. The Essentials Series offers high-quality laminate construction and a contemporary design. Top, side and shelf panels are made of 25mm melamine-faced chipboard. Other panels are made of 18mm melamine-faced chipboard.
View the Essentials collection here.
Two-door storage cabinet is with Lorell® Essentials Series Laminate Furniture. The Essentials Series offers high-quality laminate construction and a contemporary design. Top, side and shelf panels are made of 25mm melamine-faced chipboard. Other panels are made of 18mm melamine-faced chipboard.
View the Essentials collection here.
PRICE
$349.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 35-1/2 in |
| Height | 29-1/2 in |
| Weight | 124-1/2 lbs |
Product Details
| Assembly Required | Yes |
| Type | Cabinet |
| Frame Color Family | Red |
| Color | Cherry |
| Top Color Family | Red |
| Number of Shelves | 2 |
| Description | Cherry Laminate Storage Cabinet |
| Frame Material | Laminate |
| Manufacturers Part Number | 69611 |
| Collection | Essentials |
| Top Material | Laminate |
| Brand | Lorell |
Warranty
| Warranty | 5 yr |