Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advance

Model # :WBB3133310

MPN #: 56105294

Nilfisk Advance ET610™ 100SC Carpet Extractor

Product Description
The ET610 offers innovative features designed to improve your cleaning productivity and the durability of your extractor. With a three-stage vacuum motor for unrestricted airflow and superior water recovery, a sealed system to extend motor life and a pressure regulator to adjust for the floor surface, you can count on this portable, efficient machine. Easily maneuver and transport thanks to the ergonomic design, including a unique transport handle, extension cord wraps and tank handle. Simplify tank filling with the easy-fill solution tank access port, which is located away from the electronic switch and controls to reduce maintenance issues. Completely empty the recovery tank thanks to the sloped tank design. Use less water at higher heat for reduced costs, improved sustainability, faster drying and less chance of shrinkage or soil wicking. Reduce chemical use and the need for chemical sanitizing with the high heat system. A Deeper Clean, Even on the Move The ET610™ is a portable carpet extractor that was purpose-designed and engineered with direct input from cleaners who use these machines, every day. The result is an innovative, high-performance carpet extractor for a range of applications. Benefits of ET610 Portable Carpet Extractors The ET610 offers innovative features designed to improve your cleaning productivity and the durability of your extractor. With a three-stage vacuum motor for unrestricted airflow and superior water recovery, a sealed system to extend motor life and a pressure regulator to adjust for the floor surface, you can count on this portable, efficient machine.

Features:
  • Easily maneuver and transport thanks to the ergonomic design, including a unique transport handle, extension cord wraps and tank handle
  • Simplify tank filling with the easy-fill solution tank access port, which is located away from the electronic switch and controls to reduce maintenance issues
  • Completely empty the recovery tank thanks to the sloped tank design
  • Use less water at higher heat for reduced costs, improved sustainability, faster drying and less chance of shrinkage or soil wicking
  • Reduce chemical use and the need for chemical sanitizing with the high heat system


PRICE
$4,065.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Water Lift140 in

Product Details

Assembly RequiredNo
TypeCarpet Extractor
Solution Tank Capacity12.5 gal
Vacuum MotorSingle 3 stage
ColorGray
MaterialPolyethylene
Manufacturers Part Number56105294
Recovery Tank Capacity11 gal
BrandAdvance

Warranty

Warranty3 Years Parts, 3 Years Labor yr

Compliance & Certifications

CertificationsCarpet and Rug Industry Certified Bronze, ETL