Powr-Flite® Single Jet Carpet Wand, Double Bend, Fits Powr-Flite Extractors up to 200 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic, DoubleBend Stainless Steel, one jet Carpet Wand, with adjustable handle fits PFX1080, PE060-G15-U and PFX1080CW.
PRICE
$669.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cleaning Width | 12 in |
Product Details
| Type | Wand |
| Pressure Power | Up to 200 PSI |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PFX-KIT1 |
| For Use With | Fits PFX1080, PE060-G15-U, PFX1080CW |
| Brand | Powr-Flite |
Warranty
| Warranty | 90 days |