GREE ETAC II Power Cord For Universal Heater, 58"L, 19 Amps
Write a Review
|
Questions & Answers (0)
Product Description
GREE ETAC II Power Cord - 2KW 230V 15A - The New GREE ETAC II Unit comes with a universal heater capable of 3 different outputs. Simply select the power cord for the heating output your job calls for
PRICE
$59.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 |
| Width | 1 in |
| Depth | 75 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Color | White |
| Brand | Gree |
Compliance & Certifications
| Certifications | CUL, UL Recognized |