Slimduct® 77 Rectorseal® Soffit Inlet, 5-1/8"L x 4-3/8"W x 5-1/8"H, White
Write a Review
|
Questions & Answers (0)
Product Description
Slimduct® 77mm (2-3/4") Soffit Inlet, White
Slimduct® professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct® will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.
Slimduct® professional grade construction offers strength and longevity everyone can appreciate. Available in 3 sizes, Slimduct® will accommodate single and multiple exposed line sets with 3 color choices and can compliment neutral or painted facades. A complete line of fittings assures each installation can be finished both quickly and professionally.
PRICE
$29.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-3/8 in |
| Depth | 5-1/8 in |
| Height | 5-1/8 in |
| Weight | 0.2 lbs |
Product Details
| Type | Soffit Inlet |
| Material | Polyvinyl Chloride |
| Color | White |
| Manufacturers Part Number | SP-77-W |
| Brand | Slimduct |
Warranty
| Warranty | 3 yr |
Compliance & Certifications
| Certifications | UL 94V.-0 Recognized |