Made by USA Sealing. EVA is lightweight, yet tough and tear resistant. It is closed cell so it doesnt absorb moisture and is often used for padding inside helmets and cushioning within straps.
EVA Foam No Adhesive - 1/4" Thick x 36"W x 9'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 ft |
| Width | 36 in |
| Height | 1/4 in |
| Thickness | 1/4 in |
| Tensile Strength | 50 psi |
| Density | 2 Lbs / Cu. Ft. lbs/ft³ |
Product Details
| Firmness | Firm |
| Color | Black |
| Material Temperature Range | -70 to 160 °F |
| Finish | Smooth |
| Material | EVA |
| Description | EVA Foam No Adhesive |
| Package Quantity | 1 |
| Manufacturers Part Number | ZUSA-EVA-26 |
| Backing Type | Plain |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 17 PSI |
| Grade | Standard |
| Cell Type | Closed Cell |
| Shape | Sheet |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | ASTM D0156 2A4 |