Bevco® Evanston Fabric/Vinyl Trim Chair, Armless, Non-Tilt, 24" - 29"H Seat, Black
Write a Review
|
Questions & Answers (0)
Product Description
Bevco's® Evanston Series is an economical, long-lasting, upholstered seating solution for production lines or industrial applications. It is constructed with a durable vinyl trim surrounding the sides of the seat as well as a scuff-resistant backpan. Top-rated, long-lasting Polyolefin fabric is protected to resist fading, pilling, or moisture. Thick, comfortable upholstered seat with durable high-density foam meets CAL 117 standards. Fully adjustable production-style contoured back for ample lumbar support. The threaded stem allows seat height changes from 24" - 29". Upholstered fabric or vinyl meets CAL 117 standards. This chair comes with a sturdy 22" diameter black tubular steel base with a welded footring.Model comes standard with plastic glides. Optional casters can be ordered separately.
PRICE
$325.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 22 in |
| Height | 44 in |
| Weight Capacity | 300 lbs |
| Seat Width | 16-1/2 in |
| Seat Depth | 15 in |
| Seat Height | 29 in |
| Min Seat Height | 24 in |
| Max Seat Height | 29 in |
| Min Back Height | 39 in |
| Max Back Height | 44 in |
| Back Width | 16 in |
| Back Height | 10 in |
Product Details
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Arm Type | Armless |
| Manufacturers Part Number | 2600/5-BKFV |
| Collection | Evanston |
| Brand | Bevco |
| Type | Office Chair |
| Color | Black |
| Series | Evanston |
| Casters | No |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | Low Back |
| Seat Material | Fabric/Vinyl |
Warranty
| Warranty | 12 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA, GreenGuard |
| CAL 117 Certified | Yes |