Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB1874494

MPN #: 12311

Ergodyne® Chill-Its® 6705 Evaporative Cooling Bandana, Hook & Loop, Flames - Pkg Qty 24

Product Description
Ergodyne® Chill-Its® 6705 Evaporative Cooling Bandana - Hook & Loop, Flames, One Size

Evaporative Cooling Bandana: Activated polymers bring cooling power where you need it most.
  • Hook & Loop closure
  • Soak in water 2-5 minutes to activate
  • Remains hydrated for up to 4 hours
  • Re-usable, just re-wet
  • Colors/Prints: Red Western, Navy Western, Solid Blue, Stars & Stripes, Camo, Lime, Flames, Skulls


PRICE
$108.72  Sold in packages of 24 / $4.53 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
108.72
Buy 2+ pkgs
103.28Save $5.44 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeHeadband
ColorMulti-colored
SeriesChill-Its® 6705
PatternFlames
StyleHook & Loop
Closure TypeHook & Loop
MaterialCotton/PVA
DescriptionCooling Bandana
Package Quantity24
Manufacturers Part Number12311
Primary UseHeat Stress Protection
Soaking Time2 to 5 Minutes
BrandErgodyne