Highwood® Italica Modern Adirondack 5-Piece Conversation Set with Fire Pit Table, Black
Write a Review
|
Questions & Answers (0)
Product Description
Four Italica Modern Adirondack chairs are arranged around the Oasis fire table to form a clean, functional patio setup. The fire table operates on propane (not included), delivering reliable heat for cooler evenings and a practical surface for casual outdoor use. Designed for backyard gatherings, this Highwood® conversation set supports comfortable seating and effortless group interaction. The Italica collection updates a classic Adirondack design with a modern profile. Wide arms, reinforced legs, and oversized back slats provide a bold appearance with durable support.
The set is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs each. Some assembly is required. see assembly guide.
The set is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential limited manufacturer's warranty. Chairs are load-tested to ASTM 1561-03 (2008) standards for outdoor plastic furniture and support up to 400 lbs each. Some assembly is required. see assembly guide.
PRICE
$3,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 120 lbs |
| Seat Width | 18 in |
| Seat Depth | 20 in |
| Seat Height | 15-3/4 in |
| Table Width | 40 in |
| Table Height | 24-1/2 in |
| Table Length | 40 in |
Product Details
| Assembly Required | Yes |
| Number of Pieces | 5 |
| Frame Color Family | Black |
| Material | HDPE/Polystyrene |
| Manufacturers Part Number | AD-KITCHRAD05-BKE |
| Collection | Italica |
| Shape | Square |
| Brand | Highwood |
| Type | Adirondack Conversation Set |
| Color | Black |
| Table Top Color Family | Black |
| Cushion Included | No |
| Style | Modern |
| Number of Seats | 4 |
| Seat Color Family | Black |
| Table Top Material | HDPE |
| Frame Material | Polystyrene |
| Seat Material | Polystyrene |
Warranty
| Warranty | 12 Years Residential, 5 Years Commercial |