Stylish and sturdy, Eveleen is designed to provide the perfect respite outdoors. Choose from a variety of finish options and configurations to craft your ideal outside oasis.
KFI Eveleen Outdoor Arm Chair, 33-3/4"H, Black, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$335.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 21-1/2 in |
| Height | 33-3/4 in |
| Weight Capacity | 250 lbs |
| Seat Height | 17-1/2 in |
Product Details
| Type | Dining Chair |
| Frame Color Family | Black |
| Stackable | Yes |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Arm Type | Fixed |
| Manufacturers Part Number | 5601-BK-BK |
| Back Style | Ladder Back |
| Seat Material | Aluminum |
| Collection | Eveleen Outdoor |
| Brand | KFI Seating |