Stylish and sturdy, Eveleen is designed to provide the perfect respite outdoors. Choose from a variety of finish options and configurations to craft your ideal outside oasis.
KFI Eveleen Rectangular Table 55"W x 32"D x 33-13/16"H, 6 Chairs, Black Table w/ Black Chairs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,999.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 22 in |
| Seat Height | 18 in |
| Table Width | 32 in |
| Table Height | 33-13/16 in |
| Table Length | 55 in |
Product Details
| Type | Counter Height Dining Set |
| Number of Pieces | 7 |
| Color | Black |
| Table Top Color Family | Black |
| Cushion Included | No |
| Number of Seats | 6 |
| Chair Frame Material | Aluminum |
| Seat Color Family | Black |
| Material | Aluminum |
| Table Top Material | Synthetic Polymer |
| Frame Material | Aluminum |
| Manufacturers Part Number | 5601-BKBK6 - TE3255-BKBK |
| Seat Material | Polywood |
| Collection | Eveleen Outdoor |
| Shape | Rectangular |
| Brand | KFI Seating |