Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bevco

Model # :WBB3251500

MPN #: 7551-BLK

Bevco® Everlast Polyurethane Chair, Armless, Articulating Tilt, 20-1/2"- 30-1/2"H Seat, Black

Product Description
Bevco's® Everlast chairs are specifically designed for outstanding comfort and long-lasting use in the toughest work environments. The black polyurethane seat and back are impervious to water, oil, and most chemicals and are puncture resistant and easy to clean. This articulating tilt model features simultaneous seat and back adjustments to properly position the angle of the chair for increased comfort during extended sitting durations. The contoured back is fully adjustable encouraging proper spinal alignment while the convenient handle makes moving the chair effortless. The waterfall seat aids in lower body circulation, improving overall wellness. The pneumatic height adjustment allows you to easily change your seat height from 20.5" - 30.5". This chair comes with a sturdy 27" diameter polished aluminum base and adjustable chrome footring. Model comes standard with mushroom glides. Optional casters can be ordered separately.

PRICE
$415.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth27 in
Height49 in
Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth17 in
Seat Height30-1/2 in
Min Seat Height20-1/2 in
Max Seat Height30-1/2 in
Min Back Height39 in
Max Back Height49 in
Back Width16-1/2 in
Back Height12-1/2 in

Product Details

Frame Color FamilyChrome
Tilt TypeArticulating Tilt
Arm TypeArmless
Manufacturers Part Number7551-BLK
CollectionEverlast
BrandBevco
TypeOffice Chair
ColorBlack
SeriesEverlast
CastersNo
Number of Seats1
Seat Color FamilyBlack
Package Quantity1
Frame MaterialAluminum
Back TypeMid Back
Seat MaterialPolyurethane

Warranty

Warranty12 yr

Compliance & Certifications

CertificationsANSI/BIFMA, GreenGuard
CAL 117 CertifiedNo