Hubbell EVHC6-B LED High-Lumen Emergency Unit, Black, 326 Lumens, High Mounts
Write a Review
|
Questions & Answers (0)
Product Description
The EVHC series is a high lumen output emergency lighting unit designed for high mounting height applications, Offers 67' spacing on a 16' mounting height, Fully Adjustable High-Output LED lamps, High impact flame rated & UV stable white thermoplastic housing, Environmentally friendly long-life cycle lithium iron phosphate battery, Damp location listed 10-40 degrees C, Conduit entry from top & both side, Wall or ceiling mount
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 7.375 in |
| Height | 3.25 in |
| Weight | 3 lbs |
Product Details
| Self Diagnostics | No |
| Type | Indoor LED Emergency Light |
| Lamp Included | Yes |
| Average Life | 100000 hr |
| Color Temperature | 5000 K |
| Color | Black |
| Batteries Included | Yes |
| Voltage | 120-277 V |
| Description | Hubbell EVHC6-B LED High-Lumen Emergency Unit, Black, 326 Lumens, High Mounts |
| Watts | 6 W |
| Package Quantity | 1 |
| Manufacturers Part Number | EVHC6-B |
| Housing Material | Thermoplastic |
| Lumens | 326 |
| Brand | Hubbell Lighting - Dual-Lite |
Compliance & Certifications
| UL Certification | UL924 Damp Listed |