Lithonia Lighting® ILB CP05 Emergency LED Driver, 5 Watt, 50-60Hz, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The IOTA ILB CP05 is a UL Listed LED emergency driver that allows the same LED fixture to be used for both normal and emergency operation. In the event of a power failure, the ILB CP05 switches to the emergency mode and operates the existing fixture for 90 minutes. The unit contains a battery, charger, and converter circuit in a single can and is available in different mounting configurations for individual fixture requirements. The Constant Power design of the ILB CP05 maintains the output wattage to the LED array even as the system voltage diminishes.
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
| Width | 2-13/32 in |
| Height | 1-1/2 in |
| Weight | 3 lbs |
Product Details
| Color | Silver |
| Series | ILB |
| Voltage | 120 - 277 V |
| Manufacturers Part Number | 2658GS |
| CI Code | 2658GS |
| Housing Material | Galvanized Steel |
| Brand | Lithonia Lighting |
| Frequency | 50, 60 Hz |
Warranty
| Warranty | 5 Year Limited |
Compliance & Certifications
| UL Certification | UL Listed |