SANI-LAV 102L Short Single Foot Pedal Valve Certified NSF/ANSI 372 Floor mount Single foot pedal valve. Start & stop the flow of water "hands-free" by pressing your foot for water flow and release to stop the flow. Ideal for use in the food service and medical industries. Self-closing foot-operated valves eliminate the possibility of contamination from germ laden or dirty faucets. SANI-LAV valves are made of cast brass with stainless steel springs, pedals, bolts and nuts. All valves are tested at 150 psi after assembly. Lift-up pedals make for easy cleaning. Mounting hardware is not ...
SANI-LAV 1002 Aerator Only Has 2.0 Gpm @ 60 PSI. Replacement aerator for most standard SANI-LAV sinks and wash stations. Solid cast brass construction for maximum strength and durability with a flow rate of 2.0 GPM.
Krowne 16-170L - Royal Series Single Hole Wall Mount Faucet, 6" Spout, Low Lead Features: Krowne Royal Series Single Wall Mount Faucet 6" Long Swing Spout 1/2" NPS Male Inlets 1/4" NPT Union Tailpiece Anti-Splash Aerator (Replaces T&S B210) Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Krowne 21-108L - Royal Series 8" Center Wall Mount Pre-Rinse Base, Low Lead Features: Krowne Royal Series Wall Base 8" Center Low Lead Compliant - Meets California AB-1953 and Vermont S152 Standards
Genuine Fisher Manufacturing pre-rinse replacement part. Designed by Fisher to meet the durability, harsh chemicals, and heat abuse found in commercial, institutional, and industrial foodservice environments. Built to last with the environment taken into consideration. The pre-rinse unit 36" replacement hose with handle is the industries leader and allows for easy and convenient replacement with simple hand tools.