- Material: Brass
- Length: 9 1/16"
- Includes: Hold Down Ring, Washer
- Plating: Chrome-Plated
- Thread: 3/4"-14
- Instructions Included: Y
- Gallons Per Minute: 1.07
- Pounds Per Square Inch: 60
Allpoints 1111302 Valve, Spray, Pre-Rinse, Leadfree, 1.07Gpm For T&S Brass & Bronze Works
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$145.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Faucet Parts |
| Mounting Location | Wall |
| Material | Brass |
| Description | Leadfree Pre-rinse Valve Spray |
| Manufacturers Part Number | B-0107-J |
| For Use With | T&S Faucets to Fisher Inlet Flanges |
| Brand | T&S Brass |