JET® JT9-311440 EVS-1440B EVS Lathe 3HP, 230V, Single or 3 Phase
Write a Review
|
Questions & Answers (0)
Product Description
The EVS-1440B is engineered to maximize your shop's output. The D1 4 Spindle is precision ground for accuracy and supported by class 7 tapered roller bearings capable of a run out maximum of .0004''. The 2 speed gearbox allows operators to easily work at low speeds from 40 to 365 RPM and at high speeds from 220 to 2,000 RPMs
PRICE
$20,145.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68.5 |
| Width | 28.3 in |
| Height | 50 in |
| Weight | 1320 lbs |
| Distance Between Centers | 40 in |
| Spindle Bore | 1-1/2 in |
| Swing Over Bed | 14 in |
| Swing Through Gap | 19-1/2 in |
| Swing Over Cross Slide | 9-1/16 in |
Product Details
| Spindle Mount | D1-4 |
| Style Type | Variable Speed Lathe |
| Motor Voltage | 230/460 V |
| Phase | 3 |
| Manufacturers Part Number | JT9-311440 |
| Prewired | 230V |
| Motor Horsepower | 3 HP |
| Collet Closer | No |
| Taper Attachment | No |
| Brand | JET |
Warranty
| Warranty | 2 yr |