The features you love on the 3520B lathe are now available in a smaller footprint. The PM2020 lathe is perfect for turners short on space, or projects where a short bed is convenient. Like its big brother, the PM2020 features a sliding headstock, electronic variable speed with low and high speed ranges, and the spindle lock. The enhanced features include a digital RPM readout, built in spindle indexing on the head stock, and a re-designed tailstock with internal storage, chrome trimmed handwheels, and a laser etched quill which is self-ejecting. Additional features include a two position mount for the optional bed extension, a sliding hammer knockout rod with brass tip, an attached tool caddy and a metal shelf for tool storage.
Powermatic PM9-1792020 PM2020 2HP 230V 3 Phase Wood Lathe
Write a Review
|
Questions & Answers (0)
Product Description
The Powermatic PM2020 Short Bed Lathe, 2HP, 1 or 3PH, 220V in Woodworking, Lathes
The features you love on the 3520B lathe are now available in a smaller footprint. The PM2020 lathe is perfect for turners short on space, or projects where a short bed is convenient. Like its big brother, the PM2020 features a sliding headstock, electronic variable speed with low and high speed ranges, and the spindle lock. The enhanced features include a digital RPM readout, built in spindle indexing on the head stock, and a re-designed tailstock with internal storage, chrome trimmed handwheels, and a laser etched quill which is self-ejecting. Additional features include a two position mount for the optional bed extension, a sliding hammer knockout rod with brass tip, an attached tool caddy and a metal shelf for tool storage.
Sliding headstock with electronic variable speed Digital RPM readout for accurate speed adjustments Tailstock has internal storage for additional accessories and attached tool caddy allows convenient access to centers and wrenches Spindle lock and built in spindle indexing on the headstock for drilling hole patterns, routing flutes and other equally spaced features Two position mount for optional bed extension Chrome trimmed handwheels are ergonomic for a comfortable feel Set of dead centers which hold a spindle for visual comparison Redesigned tool rest geometry allows for better chisel movement along the tool rest Laser etched quill is self-ejecting. Brass tipped knockout bar concentrates the action in the sliding handle; the brass tip will not damage drive centers
The features you love on the 3520B lathe are now available in a smaller footprint. The PM2020 lathe is perfect for turners short on space, or projects where a short bed is convenient. Like its big brother, the PM2020 features a sliding headstock, electronic variable speed with low and high speed ranges, and the spindle lock. The enhanced features include a digital RPM readout, built in spindle indexing on the head stock, and a re-designed tailstock with internal storage, chrome trimmed handwheels, and a laser etched quill which is self-ejecting. Additional features include a two position mount for the optional bed extension, a sliding hammer knockout rod with brass tip, an attached tool caddy and a metal shelf for tool storage.
PRICE
$6,249.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Distance Between Centers | 20 in |
| Spindle Bore | 5/8 in |
| Swing Over Bed | 20 in |
| Swing Over Tool Rest Base | 17 in |
| Spindle Threads per Inch | 1-1/4/8 in |
Product Details
| Type | Wood Lathe |
| Tailstock Quill Travel | 4-1/2 |
| Prewired Voltage | 230 V |
| Amperage | 6.2 A |
| Number of Indexing Positions | 48 |
| Spindle Speed | 50-3200 rpm |
| Stand/Legs Included | Yes |
| Style | Variable Speed |
| Voltage | 230 V |
| Phase | 3 |
| Manufacturers Part Number | PM9-1792020 |
| Motor Horsepower | 2 HP |
| Spindle Taper | MT2 |
| Bed Material | Cast Iron |
| Brand | Powermatic |
Warranty
| Warranty | 5 yr |