Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186293

MPN #: 415241

Laguna REVO 15|24 Lathe, 1-1/2 HP, 110V, Prewired

Product Description
With the launch of the Revo 15|24 Laguna is filling the gap between the Revo 12|16 & the legendary Revo 18|36, providing space constrained users with more power and capacity.

Features:
  • World-class fit and finish Laguna is known for
  • Sliding headstock for ergonomic outboard bowl turning
  • Infinite electronic variable speed from 50 – 4200 RPM with a 3 step pulley
  • Extraordinary torque even at low speeds, powered by Laguna Pulse Width Modulation
  • Adjustable-height legs allow a more ergonomic working position tailored to individuals needs
  • Steel bed provides strength, stability and a surface that the banjo will glide across smoothly
  • A brand new feature is the patent-pending Precise Point that allows you to dial in the tailstock quill to meet with the headstock center
  • Electrical: 1.5HP, 110 Volt, 8 Amp, 60Hz.
  • Motor: Permanent Magnet DC, 2150 RPM
  • PWM: Pulse Width Module Speed Control
  • Recommended Breaker: 15 Amp
  • Spring Loaded Spindle Lock
  • Swing Over Bed: 15-½"
  • Swing Over Banjo: 11-3/32"
  • Max. Outboard Swing with optional accessory: 25"
  • Tool-Rest Post Size: 1"
  • Tool-Rest Length: 12"
  • Bed Gap: 50mm
  • Spindle Taper: MT#2
  • RPM High: 650-4200
  • RPM Mid: 325-2100
  • RPM Low: 50-650
  • Accepts Vacuum Chuck: No
  • Tailstock Quill: #2 MT
  • Floor To Spindle Center Low: 36-13/32"
  • Floor To Spindle Center High: 51-13/32"
  • Floor To Bed Min.: 25-19/32"
  • Floor To Bed Max.: 43-19/32"
  • Front Bearing: TPI Taiwan 6206LLU
  • Rear Bearing: TPI Taiwan 6205LLU
  • Spindle Index #: 24 w/ Lock
  • Distance Between Centers: 24"
  • Headstock/Tailstock Through-Bore: ?"
  • Headstock Travel: Full Length
  • Tailstock Storage Of Centers
  • Spindle Size: 1-¼" x 8TPI RH
  • Floor Space (W x D x H): 60" x 22" x 22"
  • CSA C/US: 256540
  • Box Dimensions (L x W x H): 52" x 22" x 22"
  • Weight (Net/Ship): 288/302 lbs.


PRICE
$3,399.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight288 lbs
Distance Between Centers24 in
Spindle Bore3/8 in
Swing Over Bed15-1/2 in
Max Tool Size1 x 12 in
Number of Threads per Inch8 in
Length of Gap1-15/16 in

Product Details

Taper in Tailstock SpindleMT-2
Spindle Mount1-1/4 x 8 TPI
Number of Spindle SpeedsVariable
Style TypeMidi Lathe
Motor Voltage110 V
Range of Spindle Speeds50 - 4,200 rpm
Motor1.5 HP, 110V, Prewired
Phase1.5
Manufacturers Part Number415241
PrewiredYes
Motor Horsepower1-1/2 HP
Collet CloserNo
Taper AttachmentYes
BrandLaguna

Warranty

Warranty2 yr