Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Motorola Solutions

Model # :WBB3159280

MPN #: SLR 5700-VAD

Motorola Mototrbo™ SLR 5000 Series Repeater, VHF, 136-174 MHz, 1-50W

Product Description
For your business to be successful, you need dependable voice and data communications that reach every corner of your operations. The Mototrbo™ SLR 5000 Series Repeater delivers high performance, high reliability two-way radio service with all the features you need to connect your workplace whether you're in the field or on the factory floor. With its sleek form factor and low power consumption, the Mototrbo™ SLR 5000 Series is engineered for low cost of ownership. And with a huge leap forward in technology, it represents the next generation in repeaters as the cornerstone of a Mototrbo™ professional two-way radio system. Whether you need the simplicity of a single site conventional system, or the powerful trunking capabilities of Capacity Plus, Linked Capacity Plus or Connect Plus, the SLR 5000 Series delivers the power of digital two-way radio to your workforce. For use with RDV5100, RMV2080, CP100d (VHF), CP200d (VHF), BPR40 (VHF), SL300 (VHF), CM200d (VHF), CM300d (VHF).

PRICE
$4,119.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberSLR 5700-VAD
For Use WithRDV5100, RMV2080, CP100d , CP200d , BPR40 , SL300 , CM200d , CM300d
DescriptionMototrbo SLR 5000 Series Repeater, 136-174 MHz
ColorBlack
BrandMotorola Solutions

Warranty

Warranty2