Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079119

MPN #: EX801-10B

C.S. Unitec EX 801-10B Flat Screwdriver, Copper Beryllium, 3/8" x 12"

Product Description
C.S. Unitec EX 801-10B Flat Screwdriver, Copper Beryllium, 3/8" x 12"



Features:
  • Non-sparking and non-magnetic for use in hazardous areas
  • Copper Beryllium only for added strength
  • Fiberglass handle
  • Part # laser engraved for easy identification
  • Made from copper beryllium


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter3/8"
Tip Width3/8 in

Product Details

Manufacturers Part NumberEX801-10B
Tip TypeSlotted
BrandC.S. Unitec