Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :T9FB2079107

MPN #: EX802-030UB

C.S. Unitec EX802-030UB Offset Screwdriver, Copper Beryllium, 3/8" x 7-3/16"

Product Description
C.S. Unitec EX802-030UB Offset Screwdriver, Copper Beryllium, 3/8" x 7-3/16"



Features:
  • Offset screwdriver
  • Four sizes available
  • Copper Beryllium only for added strength
  • Made from copper beryllium


PRICE
$91.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tip Size3/8 in
Blade Length7-3/16"

Product Details

Manufacturers Part NumberEX802-030UB
Tip TypeSlotted
BrandC.S. Unitec