The Beta 1238B offset Phillips cross head screwdriver is a specialized tool designed with a bent ends to reach screws in tight spaces or off-center screws where a traditional screwdriver won't fit. The offset angle between the handle and the blade allows for easy access to recessed or obstructed screws. The industrial grade alloy steel allows for a high tightening force, and the PVC coated handle provides a strong gripping surface. Measures 100mm (7.87") long with #3 and #4 Phillips heads.
Work in comfort with the STANLEY® PH2 x 4 in. Screwdriver. The molded, bi-material handle has 3 grip zones that accommodate precision, torque, and speed applications. Featuring a black phosphate slotted tip that is conveniently identified on the handle, you can grab it and get to work with a tool you can depend on. Features & Benefits: Added Comfort: Molded, bi-material handle offers 3 specific zones for precision, torque, and speed applications Easy Tool Identification: Tip type identified on end of handle Secure Hold: Black phosphate tip for secure hold on fasteners
Features: Comfort-grip handle with thump stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength Hex bolsters on shafts allow a wrench to be used for extra turning power
Features: The 1202E Evox screwdriver series feature ergonomic bi-material handles with an octagonal mid-section to prevent from rolling off the worktop The chrome-plating free tip allows for perfect screw coupling and is protected from oxidation with phosphate-coating treatment The style and size of the tip are printed on the round end for quick identification A hole at the end allows for hanging or attaching a lanyard The ergonomic design fits the palm of the hand perfectly Beta's tried and tested blades ensure unique elasticity, hardness and wear resistance, for top-end professional tools
Features: Tools complete with Tools@Height attachment Point Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage Hi-polish chrome blades prevent corrosion and can be easily cleaned Vapor-blasted tips grip fasteners and prevent chipping, extending tool life Blades are made from special alloy steel for extra strength