Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079117

MPN #: EX801-6B

C.S. Unitec EX 801-6B Flat Screwdriver, Copper Beryllium, 1/4" x 6"

Product Description
C.S. Unitec EX 801-6B Flat Screwdriver, Copper Beryllium, 1/4" x 6"



Features:
  • Non-sparking and non-magnetic for use in hazardous areas
  • Copper Beryllium only for added strength
  • Fiberglass handle
  • Part # laser engraved for easy identification
  • Made from copper beryllium


PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shank Diameter1/4"
Tip Width1/4 in

Product Details

Manufacturers Part NumberEX801-6B
Tip TypeSlotted
BrandC.S. Unitec