- Load rated 1,200 lbs. per caster
- Extra capacity industrial-strength casters allow you to fully load your tool box and add on side boxes
- Self-leveling casters help to keep your tool box level on uneven surfaces
- Set of 6 includes 4 locking swivel and 2 rigid casters
- Caster size: 6" x 2"
- Overall size: 5" W x 10" D x 9-1/2" H"
Extreme Tools EX Professional Upgraded Spring Loaded Casters, 5"W x 10"D x 9-1/2"H, Black, Set of 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$989.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 10 in |
| Height | 9-1/2 in |
| Weight | 36 lbs |
| Caster Size | 6x2 in |
Product Details
| Type | Caster |
| Number of Shelves | 0 |
| Color | Black |
| Series | EX Professional |
| Manufacturers Part Number | PROCASTER6 |
| Number of Drawers | 0 |
| Brand | Extreme Tools |