Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079315

MPN #: EX1007-180B

C.S. Unitec EX1007-180B Edging Spade, Copper Beryllium, 7-1/4"

Product Description
C.S. Unitec EX1007-180B Edging Spade, Copper Beryllium, 7-1/4"



Features:
  • Edging Spade with wooden handles
  • Made from copper beryllium


PRICE
$995.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Length11-3/8 in
Blade Width7-3/16 in

Product Details

Manufacturers Part NumberEX1007-180B
BrandC.S. Unitec