Union Tools® 1681500 14" Poly Blade Scoop W/ Wood D-Grip Handle
|
Questions & Answers (0)
Product Description
The Union Tools line is designed for consumers who expect high-quality features and durability. This scoop's deep blade removes large quantities of snow and it's made from high density poly which withstands extremely cold temperatures. This versatile tool can also be used in the garden to move heavy, loose material, top soil or debris. This unit features a 14.25" x 17.75" scoop blade that won't scratch surfaces, a North American hardwood handle for strength and durability and poly D-grip for added leverage and control.
PRICE
$47.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Handle Length | 27-1/2 in |
| Blade Length | 17-3/4 in |
| Blade Width | 14-1/4 in |
Product Details
| Style | Scoop |
| Type | Shovel |
| Handle Material | Wood |
| Manufacturers Part Number | 1681500 |
| Blade Material | Plastic |
| Handle Type | D-Grip |
| Brand | True Temper |