Forged from chrome alloy steel, the Estwing® Alignment Bar, 36" Length is manufactured and fully hardened to resist any bending. This heavy duty bar is engineered with two sides; one has the prying end and the other side is for lining up for accurate assembly. Features: Stock Size: 7/8" Excellent Strength & Durability: Built, tested, and approved to Estwing® superior quality and specification
Buyers Products 39.53 Inch LED Combination Clear Spot-Flood Light Bar has a single row of 30 bright LEDs for a combined spot-flood beam pattern. This 5.78A light bar emits 8100 lumens. It attaches to your vehicle to illuminate your work site. The light bar has a sturdy aluminum base, blunt cut connection, and a 30.5 in. lead length. It's rated IP67 for water and dust resistance and is backed with a 5 year warranty.