Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
Proto® 1/2" Drive Long Handle Round Head Ratchet 15" Round head ratchet mechanism allows for a compact head. 72-tooth = 5° swing arc. Small head design and tight swing arc allow for fastener access in tight areas. Full polish shaft with knurled grip for strong slip-resistant grip.
Features: Set - Quickly turn to the desired torque value with a smooth thumbscrew adjustment. Lock - Teeth inside the cover lock the torque setting in place while you are using the wrench. Leave – Because there's no internal tension when the wrench is at rest, you don't need to turn it to the lowest setting for storage. How it Operates-As force is applied to the handle, the wrench flexes until the catch contacts the calibration set screw. This disengages the anchor beam from the main beam, causing it to spring into the wrench body and produce a "click" sound. Flex Head-The flex head ...
Features: 32 teeth action provides an 11° ratcheting angle Shift lever reverses action instantly Ball and spring provide firm socket retention Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion
Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Replacement handle only