- 32 teeth action provides an 11° ratcheting angle
- Shift lever reverses action instantly
- Ball and spring provide firm socket retention
- Removable handle makes the tool more versatile, and storage easier
- Knurled handle provides a non-slip grip
- Chrome finish models provides increased protection from rust and corrosion
Williams® Removable Ratchet Handle, 3/4" Drive, 19-1/4"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-1/4 in |
| Weight | 4 lbs |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Type | Ratchet |
| Handle Material | Contoured |
| Impact Approved | No |
| Description | Removable Handle Ratchet |
| Color | Silver |
| Manufacturers Part Number | JHWH-A1 |
| Handle Type | Contoured |
| Brand | Williams |