Features: 230-Degree Pivoting Head - The head pivots smoothly and continuously through a 230-degree arc Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work AISI 4140 Steel Head - The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle Stronger External Head - Our external head design better resists spreading, twisting, or fracturing than an internal head design Proof Torque - Our breaker bars exceed industry standards for Proof Torque, a measure of strength verified ...
Features: 230-Degree Pivoting Head - The head pivots smoothly and continuously through a 230-degree arc Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work AISI 4140 Steel Head - The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle Stronger External Head - Our external head design better resists spreading, twisting, or fracturing than an internal head design Proof Torque - Our breaker bars exceed industry standards for Proof Torque, a measure of strength verified ...
The 668N Series torque bars from Beta Tools accept a variety of different interchangeable heads (sold separately) for maximum versatility. Choose from ratcheting or fixed square drive heads, open-jaw wrench heads, or box-end wrench heads. The 668N/2 click-type torque bar accepts all Beta Tools torque bar heads with a 16mm diameter drive (sold separately). The bar can be used for right-hand (clockwise) tightening, or turned over for left-hand (counter-clockwise) tightening with +/- 3% torque accuracy. Overall length 307mm (12 1/8"). Torque range 7 to 37 ft lbs / 10 to 50 Nm / 1-5 kg-m.