Features: Push Button for Quick Adjustments - Press the domed button and slide the handle to adjust the jaw size Tongue and Groove Track - The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force Jaw Teeth - The jaws have fine teeth in the front and back for controlled gripping on flat surfaces; coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes Jaw Capacity - These pliers have 22 adjustment positions, a maximum flat jaw capacity of 4.0 inches, and a maximum ...
Features: 24 teeth action provides an 15° ratcheting angle Shift lever reverses action instantly Dual socket retention, with both ball and plunger on male drive for versatility Removable handle makes the tool more versatile, and storage easier Knurled handle provides a non-slip grip Chrome finish models provides increased protection from rust and corrosion Our most rugged, high torque capacity ratchet
This ground-based multi-functional training station can be used in or outside of the gym. Perform one or two arm movements and other rotational exercises by inserting any Olympic size bar (sold separately) into the twelve inch pivoting sleeve at the base of the unit. A four inch sleeve is also available to hold standard (1") bars. Adjust the difficulty by changing the length of the bar or by adding plates (sold separately). Add the Wide Handle attachment (sold separately) to perform Landmine exercises that target the core, shoulders and hips. Solid Steel. Steel loop carry handle for easy ...
The patented ratchet handle on the CopperKey lets you work in really tight places where there isn't enough swing room to spin the handle. Just two or three inches of clearance are all you need to prep tubing inside and out. That's not the only twist built into this revolutionary new work saver. The CopperKey is faster, easier, and far more thorough than abrasive cloth. It quickly cleans the outside of the tubing with its patented tungsten carbide coated staples that bite into the tube and strip to a shine in seconds. The staples are offset so that the entire tubing surface will be covered ...
Features: Push Button for Quick Adjustments - Press the domed button and slide the handle to adjust the jaw size Tongue and Groove Track - The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force Jaw Teeth - The jaws have fine teeth in the front and back for controlled gripping on flat surfaces; coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes Jaw Capacity - The pliers have between 9 and 22 adjustment positions, a maximum flat jaw capacity of 1.3 - 4.0 ...