Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sunex

Model # :WBB982671

MPN #: 9726

Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case

Product Description
Sunex® Mini Ratchet and Bit Set, 9726, 38-Piece, Aluminum Case

Features:
  • Set includes 36 S2 Bits: SL 1/8". 5/832".3/16".1/4"
  • PHL: #1(2pcs), #2 (2pc) and #3(2pcs)
  • PZ: #1(2pcs), #2 (2pcs) and #3(2pcs)
  • Hex: 5/64", 3/32", 1/8", 5/32", 3/16" and 1/4"
  • Torx: T10(2pcs), T15 (2pcs), T20(2pcs), T25(2pcs), T27(2pcs), T30(2pcs) and T40(2pcs)
  • Durable aluminum case for easy and compact storage
  • Quick release extension bar for hard to reach applications
  • Includes: (1) Aluminum case; (1) Quick release extension bar; (1) Ratchet handle, CR-V Chrome Plated (36) bits.
PRICE
$43.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious (Set) in
Weight4 lbs
Drive Size1/4 in
Male Drive Size1/4 in

Product Details

TypeRatchet
Number of Pieces38
ColorSilver
Ratchet Head StyleMiniature
Impact ApprovedNo
Flip Switch ReversibleYes
MaterialChrome-Vanadium Alloy Steel
RatchetingYes
Manufacturers Part Number9726
Tip TypeVarious (Set)
BrandSunex