Features: Access at an Angle - Attach a universal joint to your drive tool for reaching around obstructions and accessing fasteners at an angle with your socket Rotating Joint - The pin-style joint rotates smoothly and continuously in two axes at up to a 55-degree angle Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion Beveled drive end helps guide extension smoothly onto drive tool Four detent grooves provide a secure connection with ...
Features: 3 Extensions - Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket Universal Joint - Reach around obstructions and access fasteners at an angle Adjuster - Adapt 3/4 inch drive tools to 1 inch drive sockets Reducer - Reduce 3/4 inch drive tools to 1/2 inch drive sockets Knurled Grip - The knurled band offers a firm grip for turning fasteners and attaching or removing extensions from a drive tool Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool ...
Features: Access at an Angle - Attach a universal joint to your drive tool for reaching around obstructions and accessing fasteners at an angle with your socket Rotating Joint - The pin-style joint rotates smoothly and continuously in two axes at up to a 55-degree angle Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion Beveled drive end helps guide extension smoothly onto drive tool Four detent grooves provide a secure connection with ...
Features: Connect drive tools to sockets and accessories to expand your range of available tools Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion Beveled drive ends help guide adapter or reducer smoothly onto drive tool Four detent grooves provide a secure connection with the drive tool Spring-loaded retaining balls latch into sockets and hold them securely in place Radiused corners inside drive avoid stress concentrations that can cause cracking 4-pc. adapters: 1/4 in. drive (F) x 3/8 in. (M), 3/8 in. drive (F) x 1/2 in. (M), 1/2 in. drive (F) x 3/4 ...
Features: The universal joint adapter allows you to use impact sockets in hard to reach spots, letting you drive at angles up to 30° Structured to withstand the repetitive, high torque applications associated with impact tools Grab the right size faster: Bold laser etched markings for easy identification Access and drive bolts more comfortably Offered in 3 drive sizes: 1/4", 3/8" & 1/2"