- Access at an Angle - Attach a universal joint to your drive tool for reaching around obstructions and accessing fasteners at an angle with your socket
- Rotating Joint - The pin-style joint rotates smoothly and continuously in two axes at up to a 55-degree angle
- Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool
- Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- Beveled drive end helps guide extension smoothly onto drive tool
- Four detent grooves provide a secure connection with the drive tool
- Radiused corners inside drive avoid stress concentrations that can cause cracking
- Spring-loaded retaining ball latches into sockets and holds them securely in place
Tekton Universal Joint, 3/4" Drive, 4-5/16" L, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/16 in |
| Weight | 1 lbs |
| Female Drive Size | 3/4 in |
| Output Drive | 3/4 in |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Type | Universal Joint |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | SHA32103 |
| Brand | Tekton |