- Chrome plating provides increased protection from rust and corrosion
- Ball and spring socket retention
Williams® Universal Joints, 3/4" Drive, 4-1/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$79.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/16 in |
| Weight | 1 lbs |
| Drive Size | 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Type | Universal Joint |
| Impact Approved | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | JHWH-140A |
| Brand | Williams |