Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079602

MPN #: EX1509BC-A

C.S. Unitec EX1509BC-A Converter, Aluminum Bronze, 1/2" - 3/4"

Product Description
C.S. Unitec EX1509BC-A Converter, Aluminum Bronze, 1/2" - 3/4"



Features:
  • Drive adaptors
  • Switch between socket/ratchet drives easily
  • Non-Sparking, corrosion resistant
  • Made from aluminum bronze


PRICE
$77.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size1/2 in

Product Details

Manufacturers Part NumberEX1509BC-A
ColorBronze
BrandC.S. Unitec