Features: Access at an Angle - Attach a universal joint to your drive tool for reaching around obstructions and accessing fasteners at an angle with your socket Rotating Joint - The pin-style joint rotates smoothly and continuously in two axes at up to a 55-degree angle Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion Beveled drive end helps guide extension smoothly onto drive tool Four detent grooves provide a secure connection with ...
Features: All tools are professional quality, made of high-grade chrome vanadium steel Sockets feature SuperTorque® lobular openings for greater turning power without deforming the fastener Metal tool box made for years of rugged use
Features: Chrome plating provides increased protection from rust and corrosion Ball and spring socket retention Spinner disk is ideal for fast turn down of fasteners Guaranteed Accuracy: Accurate within ±4% of any clockwise setting from 2% of full scale to full scale
Features: Access at an Angle - Attach a universal joint to your drive tool for reaching around obstructions and accessing fasteners at an angle with your socket Rotating Joint - The pin-style joint rotates smoothly and continuously in two axes at up to a 55-degree angle Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion Beveled drive end helps guide extension smoothly onto drive tool Four detent grooves provide a secure connection with ...