Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C.S. Unitec

Model # :WBB2079597

MPN #: EX1509CD-B

C.S. Unitec EX1509CD-B Converter, Copper Beryllium, 3/4" - 1"

Product Description
C.S. Unitec EX1509CD-B Converter, Copper Beryllium, 3/4" - 1"



Features:
  • Drive adaptors
  • Switch between socket/ratchet drives easily
  • Non-Sparking, non-magnetic, corrosion resistant
  • Made from copper beryllium


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Drive Size3/4 in

Product Details

Manufacturers Part NumberEX1509CD-B
ColorCopper
BrandC.S. Unitec