These accessories allow you to work with 1/4" or 1/2" drive sockets using a 3/8" drive handle. The maximum recommended torque for a 3/8" female drive adapter and a 1/2" male drive is 2000 in-lb.
Features: Access at an Angle - Attach a universal joint to your drive tool for reaching around obstructions and accessing fasteners at an angle with your socket Rotating Joint - The pin-style joint rotates smoothly and continuously in two axes at up to a 55-degree angle Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion Beveled drive end helps guide extension smoothly onto drive tool Four detent grooves provide a secure connection with ...
Features: Chrome plating provides increased protection from rust and corrosion Ball and spring socket retention Spinner disk is ideal for fast turn down of fasteners Guaranteed Accuracy: Accurate within ±4% of any clockwise setting from 2% of full scale to full scale