Knowledge Center
Catalog
Chat
Contact Us
Browse History
NEW PRODUCTS
Model # :WBB2080114
MPN #: EX1630-030UA
Weights & Dimensions
Product Details
C.S. Unitec EX1503C-015UA 3/4" Drive Socket, Aluminum Bronze, 7/8"
C.S. Unitec EX1503C-015UA 3/4" Drive Socket, Aluminum Bronze, 7/8" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1610-030UA 1/4" Deep Drive Socket, Aluminum Bronze, 7/16"
C.S. Unitec EX1610-030UA 1/4" Deep Drive Socket, Aluminum Bronze, 7/16" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze
C.S. Unitec EX1503AA-040UA 1/4" Drive Socket, Aluminum Bronze, 9/16"
C.S. Unitec EX1503AA-040UA 1/4" Drive Socket, Aluminum Bronze, 9/16" Features: 12-Point, non-impact sockets Non-Sparking, corrosion resistant Part #s & dimensions laser engraved on item Made from aluminum bronze
C.S. Unitec EX1640-115UB 3/4" Deep Drive Socket, Copper Beryllium, 2-1/8"
C.S. Unitec EX1640-115UB 3/4" Deep Drive Socket, Copper Beryllium, 2-1/8" Features: 6-point deep socket Non-Sparking, non-magnetic, corrosion resistant Made from copper beryllium
C.S. Unitec EX1640-025UA 3/4" Deep Drive Socket, Aluminum Bronze, 1"
C.S. Unitec EX1640-025UA 3/4" Deep Drive Socket, Aluminum Bronze, 1" Features: 6-point deep socket Non-Sparking, corrosion resistant Made from aluminum bronze