Features:
- 6-point socket
- Non-sparking and non-magnetic for use in hazardous areas
- Copper Beryllium only for added strength
- Part # laser engraved for easy identification
- Made from copper beryllium
Weights & Dimensions
| Length | 67mm |
| Size | 36mm |
| Drive Size | 1 in |
Product Details
| Manufacturers Part Number | EX1750-36B |
| Type | Standard |
| Brand | C.S. Unitec |