The 142AS series of wrenches from Beta Tools have one open end (15° angle) and a 12-point box end (15° offset) with a toggle-reversing ratchet mechanism. Both ends fit the same size SAE (inch) fasteners. The high-polish, chrome-plated finish looks great and wipes clean easily after use. The Beta logo and series of number are stamped in the center of the handle, and the fractional size is stamped at each end of the handle.
C.S. Unitec EX503-18B Monkey Wrench, Copper Beryllium, 18" Features: Non-Sparking and Non-Magnetic Part # and dimensions laser engraved for easy identification Made from copper beryllium
C.S. Unitec EX200-105UB Open Ended Striking Wrench, Copper Beryllium, 2" Features: Non-sparking Part # and dimensions laser engraved for easy identification Made from copper beryllium
The 55 series of open-end wrenches have a matte chrome finish and have two open ends to fit SAE (fractional inch) fasteners. Each end fits a different size fastener for twice the coverage and are set at a 15° angle to the shank for easy access in tight areas.
Designed and manufactured in Italy with stainless steel to prevent corrosion and rust, the INOX combination wrench is durable for any application. The wrench features one open end (15° angle) and one offset (15° angle) 12, point box end allowing for a greater range of movement and leverage in tight spaces. This 9-piece SAE (fractional inch) set includes sizes 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 inch.